10 in. Flat Smooth File

Part #N03731  |  Item #269981  |  Manufacturer Part #03731

$16.16 EACH

Length:

10 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Filing, Sharpening]

Length: 10 in

Material: Metal

Number of Tools Included: 1

Tool Type: File

Type: N03731