2-19/20 in. 13W Recessed LED Downlight in White Baffle

Part #NDLR5630081203KWH  |  Item #7264037  |  Manufacturer Part #DLR56-3008-120-3K-WH

Call for Pricing EACH

Color/Finish: White Baffle

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Green

Specifications

Bulb Type: LED

Color Finish: White Baffle

Color Finish Category: Whites

Color Temperature: 3000

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 2-19/20 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Lighting Direction: Down Lighting

Lumens: 800

Material: Aluminum

Number Of Hours: 53000

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 13

Width: 7-9/20 in