DESCRIPTION

  • Deck size: 17"
  • Handle-mounted circuit breaker
  • Handle-mounted handle release
  • Pad driver size: 16"
  • Pad/Brush speed: 1,500 rpm
  • Support 1.5 hp dc rectified

Nilfisk 1/2 hp High Speed Burnisher

NTP1500

Length:

SPECIFICATIONS

AMP
13.5
Cord Length
50 ft
Decibel Rating dB
68 dB
Height
48 in
Horsepower
1-1/2 hp
Length
35 in
Weight
88
Width
20 in

Starting at
Call for Pricing
  • QUANTITY