17 in. 13 gal Corded Electric Automatic Scrubber

You last purchased this on
 
Nilfisk

17 in. 13 gal Corded Electric Automatic Scrubber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nilfisk

17 in. 13 gal Corded Electric Automatic Scrubber

  • Fast #
  • Part #N50000226
  • Item #7954627
  • Manufacturer Part #50000226
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
High Traffic, Medical, Office Buildings, Schools
Cable Length (ft):
65.61 ft
Capacity:
13 gal
Cleaning Path:
17 in
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Control Type:
Analog
Decibel Rating (dB):
70 dB
Green Seal Certified:
No
Height:
1170 mm
Horsepower:
1 hp
Length:
1200 mm
Power Source:
Corded Electric
RPM:
160
Volts:
120V
Watts:
750 W
Weight:
250 lb
Width:
610 mm