58-2/5 in. Walk Behind Floor Scrubber
58-2/5 in. Walk Behind Floor Scrubber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cleaning Path:
- 26 in
- Decibel Rating (dB):
- 61 dB
- Flow Rate:
- 0.65 gpm
- Height:
- 45-1/10 in
- Horsepower:
- 33/50 hp
- Length:
- 58-2/5 in
- RPM:
- 270
- UL Listed:
- No
- Volts:
- 24V
- Weight:
- 615 lb
- Width:
- 35-1/2 in