20 in. 16 Gallon Battery Walk-behind Automatic Floor Scrubber

You last purchased this on
 
Nilfisk

AS5160 Series 20 in. 16 Gallon Battery Walk-behind Automatic Floor Scrubber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nilfisk

AS5160 Series 20 in. 16 Gallon Battery Walk-behind Automatic Floor Scrubber

  • Fast #
  • Part #N56384811
  • Item #7954625
  • Manufacturer Part #56384811
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Battery Size:
130AH
Capacity:
16 gal
Cleaning Path:
20 in
Collection:
AS5160 Series
Control Type:
Analog
Decibel Rating (dB):
69 dB
Green Seal Certified:
No
Height:
39-2/5 in
Horsepower:
3/5 hp
Length:
51-3/5 in
Power Source:
Battery
RPM:
150
Volts:
24V
Watts:
850 W
Weight:
473 lb
Width:
21-7/10 in