20 in. Automatic Scrubber
Fang™ 20 in. Automatic Scrubber
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 105 A/H Batteries
- Approx. 3-3.5 hours run-time
- With 2-stage vac motor
- Max cleaning productivity of 21,000 sq ft/hr
- Pad pressure is 50 lbs
- Squeegee is 28"
- Cleaning path and pad size are 20"
- Solution tank is 13 gal and recovery tank is 15 gal
- Waterlift: 55"
- On-board charger: 9.0A
Specifications
- Cleaning Path:
- 20 in
- Collection:
- Fang™
- Color Finish Name:
- Black
- Height:
- 38-1/2 in
- Horsepower:
- 3/4 hp
- Length:
- 53-1/2 in
- RPM:
- 200
- Weight:
- 210 lb
- Width:
- 22 in