DESCRIPTION

  • Bag capacity is 4.2 qt
  • Cleaning path is 11-1/2"
  • Filtration of 2-ply paper bag and certified HEPA exhaust filter
  • Includes brush dual row, chevron style, nylon with variable manual adjustment
  • Motor is protected by an airflow bypass valve and thermal overload protection
  • Onboard tools of 4:1 stretch hose, wand, crevice and upholstery tools
  • Vacuum motor is 2-stage

Nilfisk Spectrum™ Single Motor Upright Vacuum

N9060107020

Width:

12 in

SPECIFICATIONS

Collection
Spectrum™
Cord Length
50 ft
Decibel Rating dB
62 dB
Height
44 in
Length
13 in
RPM
2800
Weight
19.8
Width
12 in

Starting at
$412.27
EACH
  • QUANTITY