18-1/2 in. Wet Dry Vacuum with Squeegee and Tools
This product has been replaced by
Manufacturer Part #SN18WD
Summit Pro® 18-1/2 in. Wet Dry Vacuum with Squeegee and Tools
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waterlift: 90"
- Cleaning path: 24"
- Includes 5 piece tool kit crevice, dust brush, wet and dry pick-up and steel wand
- Eighteen gallon wet/dry vacuum
- Vacuum hose: 9'
- Vacuum motor: 2-stage
- Non-marking grey wheels: 10"
Specifications
- AMP:
- 8
- CFM:
- 95 ft3/min
- Collection:
- Summit Pro®
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 81 dB
- Height:
- 41-1/2 in
- Horsepower:
- 1-17/100 hp
- Length:
- 39 in
- Volts:
- 110V
- Weight:
- 60 lb
- Width:
- 18-1/2 in