VU500™ Series 14-1/2 in. Upright Vacuum Cleaner

Part #N107404754  |  Item #7239200  |  Manufacturer Part #107404754

Cleaning Path:

14-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Delivers exceptional cleaning performance in an easy to use, easy to maintain upright vacuum that is designed to withstand stringent environmental requirements
  • Automatic, self-adjusting brush height ensures proper cleaning performance and maximum productivity when cleaning different floor surfaces
  • With the Advance Radius Turning System, the VU500 delivers exceptional maneuverability to optimize operator efficiency
  • Provides excellent indoor air quality with three-stages of filtration, including true certified H.E.P.A., that will contain greater than 99.97% of all dust, pollen, bacteria, allergens, and other particles greater than 0.3 microns
  • Meets LEED requirements with CRI Seal of Approval (Silver) and low sound levels; Quiet operation at 68 dB A
  • Quick cord clip for simple cord management, Detachable power cable removal for quick service

Specifications

AMP: 9

Cleaning Path: 14-1/2 in

Collection: VU500™ Series

ETL Listed: No

Height: 46-1/2 in

Length: 13-1/4 in

RPM: 2800

UL Listed: No

Volts: 120V

Watts: 1000

Weight: 19.8

Width: 15-1/4 in