Nimbus 3 LIGHT BATH BRACKET

Part #HUD4183AGB  |  Manufacturer Part #4183-AGB

Type:

SC304HH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Collection: Nimbus

Color Finish: Aged Brass/Clear

Color Finish Category: Brass Tones

Depth: 5 in

ETL Listed: No

Height: 4-1/2 in

Installation Type: Wall Mount

Length: 5 in

Light Bulb Base Type: Wedge

Light Bulb Shape Code: G9

Lighting Direction: Ambient Lighting

Lighting Style: Modern

Lumens: 900

Material: [Metal, Glass]

Number Of Lights: 3

Type: SC304HH

UL Listed: Yes

Volts: 120V

Watts: 12

Width: 17-1/4 in