This product requires certification to purchase.

1-1/2 in. FPT x Socket Fusion PP-RCT Adapter

NIRON

1-1/2 in. FPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFF50112SSNPT
  • Item #8922204
  • Manufacturer Part #27NRFF50112SSNPT
3.4 out of 5 Customer Rating
Brand image
NIRON

1-1/2 in. FPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFF50112SSNPT
  • Item #8922204
  • Manufacturer Part #27NRFF50112SSNPT
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 1584
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Socket Fusion
End Connections
FPT x Socket Fusion
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
2-17/100 in
Characteristics & Features
Fitting Type
Adapter
Material
Plastic
Material Type
PP-RCT