This product requires certification to purchase.

1-1/4 x 1-1/2 in. PEX Crimp x Socket Weld Adapter

NIRON

1-1/4 x 1-1/2 in. PEX Crimp x Socket Weld Adapter

  • Fast #
  • Part #N27NPR1111240
  • Item #8922111
  • Manufacturer Part #27NPR1111240
3.1 out of 5 Customer Rating
Brand image
NIRON

1-1/4 x 1-1/2 in. PEX Crimp x Socket Weld Adapter

  • Fast #
  • Part #N27NPR1111240
  • Item #8922111
  • Manufacturer Part #27NPR1111240
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960
End Connection 1:
PEX Crimp
End Connection 2:
Socket Weld
End Connections:
Butt Fusion;Electrofusion
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/4 in x 1-1/2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-97/100 in
Material:
Brass, Plastic
Material Type:
PP-RCT