This product requires certification to purchase.

1-1/4 x 1-1/2 in. Socket Fusion PP-RCT Bushing

NIRON

1-1/4 x 1-1/2 in. Socket Fusion PP-RCT Bushing

  • Fast #
  • Part #N27NR50F40M
  • Item #8920510
  • Manufacturer Part #27NR50F40M
4.2 out of 5 Customer Rating
Brand image
NIRON

1-1/4 x 1-1/2 in. Socket Fusion PP-RCT Bushing

  • Fast #
  • Part #N27NR50F40M
  • Item #8920510
  • Manufacturer Part #27NR50F40M
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Fusion
End Connection 2
Socket Fusion
End Connections
Socket Fusion x Socket Fusion
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/4 in x 1-1/2 in
Characteristics & Features
Fitting Type
Bushing
Material
Plastic
Material Type
PP-RCT