1-1/2 in. Electrofusion SDR 11 PP-RCT 90 Degree Elbow
1-1/2 in. Electrofusion SDR 11 PP-RCT 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- LIGHT WEIGHT
- Fast/Easy Installation
- Corrosion Free
- 30 Year Warranty
- Energy Efficient
Documents
Specifications
- ASTM:
- ASTM F-2389
- Application:
- Residential
- CSA Certified:
- CSA B137.11
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- Height:
- 4-31/100 in
- IAPMO Listed -:
- No
- Length:
- 3-31/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- SDR 11
- UL Listed:
- No