This product requires certification to purchase.

1 in. CTS x Socket Weld PP-RCT PPSU Adapter

NIRON

1 in. CTS x Socket Weld PP-RCT PPSU Adapter

  • Fast #
  • Part #N27NCUA01C32L
  • Item #8920462
  • Manufacturer Part #27NCUA01C32L
4.8 out of 5 Customer Rating
Brand image
NIRON

1 in. CTS x Socket Weld PP-RCT PPSU Adapter

  • Fast #
  • Part #N27NCUA01C32L
  • Item #8920462
  • Manufacturer Part #27NCUA01C32L
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld x Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-6/25 in
Characteristics & Features
Fitting Type
Adapter
Material
Plastic
Material Type
PP-RCT