This product requires certification to purchase.

1 in. Socket Weld x CTS Brass Transition 90° Stub Out Elbow

NIRON

1 in. Socket Weld x CTS Brass Transition 90° Stub Out Elbow

  • Fast #
  • Part #N27NCUTC1C32L
  • Item #8921688
  • Manufacturer Part #27NCUTC1C32L
3.9 out of 5 Customer Rating
Brand image
NIRON

1 in. Socket Weld x CTS Brass Transition 90° Stub Out Elbow

  • Fast #
  • Part #N27NCUTC1C32L
  • Item #8921688
  • Manufacturer Part #27NCUTC1C32L
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion.
  • Fittings are manufactured with imbedded sockets on each side which are of a tapered interference fit
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Stub End
End Connections
Socket Weld x Stub End
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
8-3/100 in
Characteristics & Features
Fitting Type
Stub Out Elbow
Material
Copper
Material Type
PP-RCT, Polyphenylsulfone
Warranty & Product Information
Origin
Domestic