This product requires certification to purchase.

12 x 10 in. Long Spigot Plastic Reducer-Concentric

NIRON

12 x 10 in. Long Spigot Plastic Reducer-Concentric

  • Fast #
  • Part #N27NR31525017MMB
  • Item #8925136
  • Manufacturer Part #27NR31525017MMB
4.1 out of 5 Customer Rating
Brand image
NIRON

12 x 10 in. Long Spigot Plastic Reducer-Concentric

  • Fast #
  • Part #N27NR31525017MMB
  • Item #8925136
  • Manufacturer Part #27NR31525017MMB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
Fitting Size 1
12 in
Fitting Size 2
10 in
Fitting Sizes
12 in x 10 in
Characteristics & Features
Fitting Type
Concentric Reducer, Reducer
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17
Warranty & Product Information
ASTM
ASTM F-2389
CSA Certified
CAS B137.11