This product requires certification to purchase.

14 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Spigot Plastic Tee

NIRON

14 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Spigot Plastic Tee

  • Fast #
  • Part #N27NT11355MMB
  • Item #8925075
  • Manufacturer Part #27NT11355MMB
3.3 out of 5 Customer Rating
Brand image
NIRON

14 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Spigot Plastic Tee

  • Fast #
  • Part #N27NT11355MMB
  • Item #8925075
  • Manufacturer Part #27NT11355MMB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connection 3
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Size 3
14 in
Fitting Sizes
14 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Long Spigot Tee
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM F-2389
CSA Certified
CSA B137.11
NSF
NSF 14, NSF 61
NSF Certified
Yes