This product requires certification to purchase.

14 SDR11 3PC SEG 90 Elbow

NIRON

14 SDR11 3PC SEG 90 Elbow

  • Fast #
  • Part #N27NG9011355MMB3
  • Item #9504260
  • Manufacturer Part #27NG9011355MMB3
5 out of 5 Customer Rating
Brand image
NIRON

14 SDR11 3PC SEG 90 Elbow

  • Fast #
  • Part #N27NG9011355MMB3
  • Item #9504260
  • Manufacturer Part #27NG9011355MMB3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Sizes
14 in
Characteristics & Features
Fitting Type
Elbow
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11
Warranty & Product Information
Type
N27NC9011355MB3