This product requires certification to purchase.

14 x 14 x 6 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Spigot Plastic Reducing Tee

NIRON

14 x 14 x 6 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Spigot Plastic Reducing Tee

  • Fast #
  • Part #N27NTR17355160M355
  • Item #8925035
  • Manufacturer Part #27NTR17355160M355
5 out of 5 Customer Rating
Brand image
NIRON

14 x 14 x 6 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Spigot Plastic Reducing Tee

  • Fast #
  • Part #N27NTR17355160M355
  • Item #8925035
  • Manufacturer Part #27NTR17355160M355
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron butt fusion fittings are designed to be joined by means of heat element butt fusion in accordance with ASTM D2657, procedure 2
  • Fittings are manufactured with extended plain ends on each outlet with a reinforced area in the center of the fitting for strength
  • The dimensions of the fittings are in accordance with the requirements of ASTM F2389
  • The fittings are designed to match the wall thickness and pressure ratings of the matching Niron pipe of the same SDR
  • Fittings are unitary and injection molded and are solid grey in color
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Fusion, Electrofusion
End Connection 2
Butt Fusion, Electrofusion
End Connection 3
Butt Fusion, Electrofusion
End Connections
Butt Fusion;Electrofusion
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Size 3
6 in
Fitting Sizes
14 in x 14 in x 6 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Long Spigot Tee
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM F-2023, ASTM F-2389, ASTM E-84
CSA Certified
CSA B137.11
NSF
NSF 14, NSF 61
NSF Certified
Yes