This product requires certification to purchase.

18 in. Butt Fusion or Electrofusion PP-RCT Cap

NIRON

18 in. Butt Fusion or Electrofusion PP-RCT Cap

  • Fast #
  • Part #N27NCC45017MS
  • Item #8925199
  • Manufacturer Part #27NCC45017MS
5 out of 5 Customer Rating
Brand image
NIRON

18 in. Butt Fusion or Electrofusion PP-RCT Cap

  • Fast #
  • Part #N27NCC45017MS
  • Item #8925199
  • Manufacturer Part #27NCC45017MS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connections
Butt Weld
Fitting Size 1
18 in
Fitting Sizes
18 in
Characteristics & Features
Fitting Type
Cap
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17