18 in. Epoxy Ductile Iron Ring
This product has been replaced by
Manufacturer Part #00FLAVN187
18 in. Epoxy Ductile Iron Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 150
- Coating:
- Epoxy
- Diameter - Inside 1:
- 18-1/5 in
- Diameter - Outside:
- 25 in
- Fits Pipe Size:
- 18 in
- Fitting Type:
- Ring
- Flange Type:
- Stub
- Material:
- Ductile Iron
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#