This product requires certification to purchase.

2-1/2 in. MPT x Socket Fusion PP-RCT Adapter

NIRON

2-1/2 in. MPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFM75212NPTL
  • Item #8922234
  • Manufacturer Part #27NRFM75212NPTL
3.7 out of 5 Customer Rating
Brand image
NIRON

2-1/2 in. MPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFM75212NPTL
  • Item #8922234
  • Manufacturer Part #27NRFM75212NPTL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Socket Fusion
End Connections
MPT x Socket Fusion
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
4-41/100 in
Characteristics & Features
Fitting Type
Adapter
Material
Plastic
Material Type
PP-RCT