This product requires certification to purchase.

3/4 in. Socket Fusion x FPT 482 psi PP-RCT Adapter in Steel Grey

NIRON

3/4 in. Socket Fusion x FPT 482 psi PP-RCT Adapter in Steel Grey

  • Fast #
  • Part #N27NRFF2534SSNPT
  • Item #8921840
  • Manufacturer Part #27NRFF2534SSNPT
5 out of 5 Customer Rating
Brand image
NIRON

3/4 in. Socket Fusion x FPT 482 psi PP-RCT Adapter in Steel Grey

  • Fast #
  • Part #N27NRFF2534SSNPT
  • Item #8921840
  • Manufacturer Part #27NRFF2534SSNPT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 5400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Corrosion free
  • Light weight
  • Fast/easy installation
  • Energy efficient
  • 30 year warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Fusion
End Connection 2
FPT
End Connections
Socket Fusion x FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-81/100 in
Pressure - Maximum
482 psi
Characteristics & Features
Color Finish Name
Steel Grey
Fitting Type
Adapter
Material
Plastic
Material Type
PP-RCT
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
Application
Air Conditioning, Chemical Industry, Cooling, Gas Pipe, Heating, Irrigation, Petroleum Industry, Water Pipe
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM F-2389
BAA Compliant
Yes
CSA Certified
CSA B137.11
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 15874
NSF
NSF 14, NSF 61, NSF PW
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes