This product requires certification to purchase.

3/4 in. Socket Fusion x MNPT PP-RCT 90 Degree Elbow

NIRON

3/4 in. Socket Fusion x MNPT PP-RCT 90 Degree Elbow

  • Fast #
  • Part #N27NGM2534NPT
  • Item #8920570
  • Manufacturer Part #27NGM2534NPT
4.8 out of 5 Customer Rating
Brand image
NIRON

3/4 in. Socket Fusion x MNPT PP-RCT 90 Degree Elbow

  • Fast #
  • Part #N27NGM2534NPT
  • Item #8920570
  • Manufacturer Part #27NGM2534NPT
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 3520
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • NIRON socket fusion fittings are designed to be joined by means of heat element socket fusion in accordance with ASTM D-2657
  • Fittings a remanufactured with imbedded sockets on each side which are of a tapered interference fit
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F-2389
  • The fittings are designed with sufficient thickness to exceed the pressure ratings of the thickest NIRON commercially available pipe
  • Fittings are unitary and injection molded and are solid gray in color
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Socket Fusion
End Connection 2
MPT
End Connections
Socket Fusion x MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Elbow
Material
Plastic
Material Type
PP-RCT
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Cold Water, Compressed Air, Hot and Cold Water Systems, Hospital, Hydronic, Malls, Residential
ASTM
ASTM D-2657, ASTM E-84, ASTM F-2023, ASTM F-2389
CSA Certified
CSA B137.11
IAPMO Listed
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes