This product requires certification to purchase.

3 in. Grooved x Spigot Adapter

NIRON

3 in. Grooved x Spigot Adapter

  • Fast #
  • Part #N27NRV9011
  • Item #8922232
  • Manufacturer Part #27NRV9011
4.5 out of 5 Customer Rating
Brand image
NIRON

3 in. Grooved x Spigot Adapter

  • Fast #
  • Part #N27NRV9011
  • Item #8922232
  • Manufacturer Part #27NRV9011
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 28 Pallet: 336
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Spigot
End Connections
Grooved x Spigot
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
6-13/50 in
Characteristics & Features
Fitting Type
Adapter
Schedule Class
SDR 11