This product requires certification to purchase.

4 in. 150# Galvanized Plastic Ring

NIRON

4 in. 150# Galvanized Plastic Ring

  • Fast #
  • Part #N00FLAAC1254
  • Item #9537733
  • Manufacturer Part #00FLAAC1254
4.4 out of 5 Customer Rating
Brand image
NIRON

4 in. 150# Galvanized Plastic Ring

  • Fast #
  • Part #N00FLAAC1254
  • Item #9537733
  • Manufacturer Part #00FLAAC1254
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Ring
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Origin
Domestic