This product requires certification to purchase.

4 SDR11 ALLPRO SP 90 Elbow

NIRON

4 SDR11 ALLPRO SP 90 Elbow

  • Fast #
  • Part #N27NGSP12511MM
  • Item #9195708
  • Manufacturer Part #27NGSP12511MM
3.6 out of 5 Customer Rating
Brand image
NIRON

4 SDR11 ALLPRO SP 90 Elbow

  • Fast #
  • Part #N27NGSP12511MM
  • Item #9195708
  • Manufacturer Part #27NGSP12511MM
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Elbow
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Air Conditioning, Chemical, Cooling, Gas Pipe, Heating, Irrigation, Petroleum Industry, Water Pipe
ASTM
ASTM E-84, ASTM F-2023, ASTM F-2389
CSA Certified
CSA B137.11
IAPMO Listed
Yes
NSF
NSF 14, NSF 61, NSF PW
NSF Certified
Yes
Origin
Domestic