5 SDR 7.4 STUB FLANGE - LONG SPIGOT 55 BEVELED ANSI
5 SDR 7.4 STUB FLANGE - LONG SPIGOT 55 BEVELED ANSI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Butt Fusion, Electrofusion
- End Connection 2:
- Spigot
- End Connections:
- Butt FusionElectrofusion x Spigot
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Straight, Flange, Stub End
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 7.4