6 in. Butt Fusion or Electrofusion x Spigot PP-RCT Flange Stub End
6 in. Butt Fusion or Electrofusion x Spigot PP-RCT Flange Stub End
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Hot and Cold Potable Water, Hydronic Heating, Chilled Water, Cooling Water, Condenser Water, Process Piping, Compressed Air
- End Connection 1:
- Butt Fusion, Electrofusion
- End Connection 2:
- Spigot
- End Connections:
- Butt Fusion;Electrofusion x Spigot
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Flange, Stub End
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 9