6 in. Electrofusion SDR 11 PP-RCT 90 Degree Elbow

You last purchased this on
 
NIRON

6 in. Electrofusion SDR 11 PP-RCT 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIRON

6 in. Electrofusion SDR 11 PP-RCT 90 Degree Elbow

  • Fast #
  • Part #N27NGEM160
  • Item #8921316
  • Manufacturer Part #27NGEM160
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Corrosion Free
  • 30 Year Warranty
  • Energy Efficient
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2389
Application:
Residential
CSA Certified:
CSA B137.11
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
Height:
10-67/100 in
IAPMO Listed -:
No
Length:
8-29/100 in
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Schedule Class:
SDR 11
UL Listed:
No