This product requires certification to purchase.

6 in. SDR17 LONG COOLPRO STUB FLG

NIRON

6 in. SDR17 LONG COOLPRO STUB FLG

  • Fast #
  • Part #N27NCRTUV16017
  • Item #9257789
  • Manufacturer Part #27NCRTUV16017
5 out of 5 Customer Rating
Brand image
NIRON

6 in. SDR17 LONG COOLPRO STUB FLG

  • Fast #
  • Part #N27NCRTUV16017
  • Item #9257789
  • Manufacturer Part #27NCRTUV16017
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot x Spigot
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Fitting Type
Stub End
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17