This product requires certification to purchase.

6 in. Spigot x Spigot x Butt Fusion/Electrofusion SDR 17 PP-RCT Lateral Double Wye

NIRON

6 in. Spigot x Spigot x Butt Fusion/Electrofusion SDR 17 PP-RCT Lateral Double Wye

  • Fast #
  • Part #N27NWYE17160
  • Item #8921302
  • Manufacturer Part #27NWYE17160
4.2 out of 5 Customer Rating
Brand image
NIRON

6 in. Spigot x Spigot x Butt Fusion/Electrofusion SDR 17 PP-RCT Lateral Double Wye

  • Fast #
  • Part #N27NWYE17160
  • Item #8921302
  • Manufacturer Part #27NWYE17160
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connection 3
Butt Fusion, Electrofusion
End Connections
Spigot x Spigot x Butt FusionElectrofusion
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Characteristics & Features
Fitting Type
Wye
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17