6 x 6-89/100 in. Electrofusion SDR 11 PP-RCT Coupling
6 x 6-89/100 in. Electrofusion SDR 11 PP-RCT Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- LIGHT WEIGHT
- Fast/Easy Installation
- Corrosion Free
- 30 Year Warranty
- Energy Efficient
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E-84, ASTM F-1055, ASTM F-2023, ASTM F-2389, ASTM F-1290
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B137.11
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion x Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Height:
- 7-93/100 in
- IAPMO Listed -:
- Yes
- Length:
- 6-89/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 267 psi
- Schedule Class:
- SDR 11
- UL Listed:
- Yes
- Weight:
- 3.3 lb