Butt Fusion or Electrofusion x Spigot PP-RCT Flange Stub End
Butt Fusion or Electrofusion x Spigot PP-RCT Flange Stub End
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 540-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Corrosion Free
- Light Weight
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ASTM:
- ASTM F-2389
- Clean Bagged:
- No
- Color Finish Name:
- Steel Grey
- End Connection 1:
- Butt Fusion, Electrofusion
- End Connection 2:
- Spigot
- End Connections:
- Butt Fusion;Electrofusion x Spigot
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Stub End
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- Origin:
- Domestic
- Schedule Class:
- SDR 11