This product requires certification to purchase.

1-1/2 in. Butt Fusion x MPT PP-RCT Adapter

NIRON CLIMA

1-1/2 in. Butt Fusion x MPT PP-RCT Adapter

  • Fast #
  • Part #N27NRFM1150112NPT
  • Item #8921324
  • Manufacturer Part #27NRFM1150112NPT
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

1-1/2 in. Butt Fusion x MPT PP-RCT Adapter

  • Fast #
  • Part #N27NRFM1150112NPT
  • Item #8921324
  • Manufacturer Part #27NRFM1150112NPT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Butt Fusion Fittings are designed to be joined by means of heat element butt fusion in accordance with ASTM D-2657
  • The fitting are made with lead free brass insert
  • The dimensions of the fittings are in accordance with the requirements of ASTM F-2389
  • Butt fusion - Butt fitting in accordance with DVS 2207
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Butt Fusion
End Connection 2
MPT
End Connections
Butt Fusion x MPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
5-4/25 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Adapter
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM F-2389
CSA Certified
CSA B137.11
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes