This product requires certification to purchase.

1-1/2 in. MPT x Socket Fusion PP-RCT Adapter

NIRON CLIMA

1-1/2 in. MPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFM50112NPTL
  • Item #8919735
  • Manufacturer Part #27NRFM50112NPTL
3.9 out of 5 Customer Rating
Brand image
NIRON CLIMA

1-1/2 in. MPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFM50112NPTL
  • Item #8919735
  • Manufacturer Part #27NRFM50112NPTL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1350
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion
  • Fittings are manufactured with imbedded sockets on each side which are of a tapered interference fit.
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389. T
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Socket Fusion
End Connections
MPT x Socket Fusion
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
3-17/25 in
Characteristics & Features
Fitting Type
Adapter
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 6