This product requires certification to purchase.

1-1/2 in. SDR11 LONG STUB FLG

NIRON CLIMA

1-1/2 in. SDR11 LONG STUB FLG

  • Fast #
  • Part #N27NCRT5011
  • Item #8920512
  • Manufacturer Part #27NCRT5011
3.4 out of 5 Customer Rating
Brand image
NIRON CLIMA

1-1/2 in. SDR11 LONG STUB FLG

  • Fast #
  • Part #N27NCRT5011
  • Item #8920512
  • Manufacturer Part #27NCRT5011
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1152
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Butt Fusion fittings are designed to be joined by means of heat element butt fusion in accordance with ASTM D-2657
  • Fittings are manufactured with extended plain ends on each outlet with a reinforced area in the center of the fitting for strength
  • The dimensions of the fittings are in accordance with the requirements of ASTM F-2389
  • The fittings are designed to match the wall thickness and pressure ratings of the matching Niron pipe of the same SDR
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Fusion, Electrofusion
End Connection 2
Spigot
End Connections
Butt FusionElectrofusion x Spigot
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Stub End
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11