This product requires certification to purchase.

1-1/2 x 2 in. PEX Crimp x Socket Weld Adapter

NIRON CLIMA

1-1/2 x 2 in. PEX Crimp x Socket Weld Adapter

  • Fast #
  • Part #N27NPR110250
  • Item #8921876
  • Manufacturer Part #27NPR110250
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

1-1/2 x 2 in. PEX Crimp x Socket Weld Adapter

  • Fast #
  • Part #N27NPR110250
  • Item #8921876
  • Manufacturer Part #27NPR110250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 810
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Butt Fusion fittings are designed to be joined by means of heat element butt fusion or electrofusion
  • Fittings are manufactured with extended plain ends on each outlet with a reinforced area in the center of the fitting for strength
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
Socket Weld
End Connections
Butt Fusion;Electrofusion
Fitting Size 1
1-1/2 in
Fitting Size 2
2 in
Fitting Sizes
1-1/2 in x 2 in
Length
5-89/100 in
Characteristics & Features
Fitting Type
Adapter
Material
Brass, Plastic
Material Type
PP-RCT
Warranty & Product Information
ASTM
ASTM F-1960
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global