1-1/4 in. x 20 ft. Plain End SDR 9 Plastic Pressure Pipe
1-1/4 in. x 20 ft. Plain End SDR 9 Plastic Pressure Pipe
Package Quantity Info:
Each: 1 Inner Pack: 20 Bundle: 200 Lift: 3600-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Corrosion Free
- Light weight
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-2389, ASTM E-84, ASTM F-2023
- Application:
- Water Systems, Compressed Air
- BAA Compliant:
- Yes
- Color Finish Name:
- Steel Grey
- Diameter - Inside 1:
- 1-11/50 in
- Diameter - Outside:
- 1-57/100 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- FM Approved:
- No
- ISO:
- ISO 15874
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PP-RCT, Fiberglass
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Pressure - Maximum:
- 335 psi
- Schedule Class:
- SDR 9
- UL Listed:
- Yes