This product requires certification to purchase.

1-1/4 x 1-1/2 in. PEX x Socket Weld Reducing Adapter

NIRON CLIMA

1-1/4 x 1-1/2 in. PEX x Socket Weld Reducing Adapter

  • Fast #
  • Part #N27NPR11240
  • Item #8921392
  • Manufacturer Part #27NPR11240
4.1 out of 5 Customer Rating
Brand image
NIRON CLIMA

1-1/4 x 1-1/2 in. PEX x Socket Weld Reducing Adapter

  • Fast #
  • Part #N27NPR11240
  • Item #8921392
  • Manufacturer Part #27NPR11240
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 2700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Socket Fusion in accordance with DVS 2207, ASTM D2657
  • Fittings are manufactured with imbedded sockets on each side which are of a tapered interference fit
  • Coextruded with a POWERCORE middle layer containing added fiberglass + Brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Socket Fusion
End Connection 2
Socket Fusion
End Connections
Socket Fusion
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/4 in x 1-1/2 in
Pressure - Maximum
485 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Adapter
Material
Brass, Plastic
Material Type
PP-RCT
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASME
No
ASTM
ASTM F-1807
IAPMO Listed
No
ISO
ISO 15874
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 51
Origin
Global