This product requires certification to purchase.

1 in. PEX x Socket Weld Adapter

NIRON CLIMA

1 in. PEX x Socket Weld Adapter

  • Fast #
  • Part #N27NPRCR0132
  • Item #8920274
  • Manufacturer Part #27NPRCR0132
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

1 in. PEX x Socket Weld Adapter

  • Fast #
  • Part #N27NPRCR0132
  • Item #8920274
  • Manufacturer Part #27NPRCR0132
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion
  • Fittings are manufactured with imbedded sockets on each side which are of a tapered interference fit.
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
485 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Adapter
Material
Brass, Plastic
Material Type
PP-RCT
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASME
No
ASTM
ASTM F-1807
IAPMO Listed
No
ISO
ISO 15874
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 51
Origin
Global