This product requires certification to purchase.

1 x 1 x 3/4 in. MNPT x MNPT x MNPT or Socket Fusion Plastic and Brass Reducing Tee

NIRON CLIMA

1 x 1 x 3/4 in. MNPT x MNPT x MNPT or Socket Fusion Plastic and Brass Reducing Tee

  • Fast #
  • Part #N27NTM3234NPT
  • Item #8919844
  • Manufacturer Part #27NTM3234NPT
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

1 x 1 x 3/4 in. MNPT x MNPT x MNPT or Socket Fusion Plastic and Brass Reducing Tee

  • Fast #
  • Part #N27NTM3234NPT
  • Item #8919844
  • Manufacturer Part #27NTM3234NPT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 24 Pallet: 2112
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion
  • Fittings are manufactured with imbedded sockets on each side which are of a tapered interference fit.
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connection 3
Socket Fusion
End Connections
MNPT x MNPT x Socket Fusion
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Tee
Material
Plastic
Material Type
PP-RCT
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Cold Water, Compressed Air, Hot and Cold Water Systems, Hospital, Hydronic, Malls, Residential
ASTM
ASTM F-2389
CSA Certified
CSA B137.11
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes