This product requires certification to purchase.

10 in. Butt Fusion or Electrofusion PP-RCT Cap

NIRON CLIMA

10 in. Butt Fusion or Electrofusion PP-RCT Cap

  • Fast #
  • Part #N27NCC25017MB
  • Item #8921845
  • Manufacturer Part #27NCC25017MB
4.4 out of 5 Customer Rating
Brand image
NIRON CLIMA

10 in. Butt Fusion or Electrofusion PP-RCT Cap

  • Fast #
  • Part #N27NCC25017MB
  • Item #8921845
  • Manufacturer Part #27NCC25017MB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Butt Fusion Fittings is designed to be joined by means of heat element butt fusion or electrofusion
  • Fittings are manufactured with extended plain ends on each outlet with a reinforced area in the center of the fitting for strength
  • The dimensions of the fittings are in accordance with the requirements of ASTM F-2389
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connections
Butt Weld
Fitting Size 1
10 in
Fitting Sizes
10 in
Characteristics & Features
Fitting Type
Cap
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17