This product requires certification to purchase.

10 in. Epoxy Ductile Iron Ring

NIRON CLIMA

10 in. Epoxy Ductile Iron Ring

  • Fast #
  • Part #N00FLAVN25010
  • Item #9263364
  • Manufacturer Part #00FLAVN25010
4 out of 5 Customer Rating
Brand image
NIRON CLIMA

10 in. Epoxy Ductile Iron Ring

  • Fast #
  • Part #N00FLAVN25010
  • Item #9263364
  • Manufacturer Part #00FLAVN25010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Epoxy coated
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
11-21/50 in
Diameter - Outside
16 in
Fits Pipe Size
10 in
Pressure Class
150#
Pressure - Maximum
200 psi
Thickness
1.19 in
Characteristics & Features
Coating
Epoxy
Color Finish Category
Greys
Color Finish Name
Grey, Red
Fitting Type
Ring
Flange Type
Stub
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI Class 150
ASME
ASME 16.5
Origin
Global