This product requires certification to purchase.

12 in. Butt Fusion PP-RCT 45 Degree 2-Piece Elbow

NIRON CLIMA

12 in. Butt Fusion PP-RCT 45 Degree 2-Piece Elbow

  • Fast #
  • Part #N27NC4517315MMB2
  • Item #9504303
  • Manufacturer Part #27NC4517315MMB2
3.1 out of 5 Customer Rating
Brand image
NIRON CLIMA

12 in. Butt Fusion PP-RCT 45 Degree 2-Piece Elbow

  • Fast #
  • Part #N27NC4517315MMB2
  • Item #9504303
  • Manufacturer Part #27NC4517315MMB2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Corrosion Free
  • Light Weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion x Butt Fusion
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Pressure - Maximum
303 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Steel Grey
Fitting Type
Elbow
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
Application
Hot and Cold Water Systems, Hydronic, Cold Water, Cooling, Condenser Water, Process Piping, Compressed Air
ASME
ASME B31.1, ASME B31.3, ASME B31.17
ASTM
ASTM F-2389
BAA Compliant
Yes
CSA Certified
CSA B137.19
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes