This product requires certification to purchase.

16 SDR17 3PC SEG 90 Elbow

NIRON CLIMA

16 SDR17 3PC SEG 90 Elbow

  • Fast #
  • Part #N27NG9017400MMB3
  • Item #9504314
  • Manufacturer Part #27NG9017400MMB3
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

16 SDR17 3PC SEG 90 Elbow

  • Fast #
  • Part #N27NG9017400MMB3
  • Item #9504314
  • Manufacturer Part #27NG9017400MMB3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Niron Butt Fusion Fittings is designed to be joined by means of heat element butt fusion or electrofusion.
  • Fittings are manufactured with extended plain ends on each outlet which a reinforced area in the center of the fitting for strength.
  • The dimensions of the fittings are in accordance with the requirements of ASTM F2389
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in
Characteristics & Features
Fitting Type
Elbow
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17
Warranty & Product Information
Type
N27NC9017400MB3