This product requires certification to purchase.

18 in. PP-RCT 2-Piece Elbow

NIRON CLIMA

18 in. PP-RCT 2-Piece Elbow

  • Fast #
  • Part #N27NC4517450MMB2
  • Item #9504293
  • Manufacturer Part #27NC4517450MMB2
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

18 in. PP-RCT 2-Piece Elbow

  • Fast #
  • Part #N27NC4517450MMB2
  • Item #9504293
  • Manufacturer Part #27NC4517450MMB2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Corrosion Free
  • Light Weight
  • Fast/Easy Installation
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Characteristics & Features
Color Finish Name
Steel Grey
Fitting Type
2-Piece, Elbow, Straight
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17
Warranty & Product Information
ANSI
ANSI 14, ANSI 51, ANSI 61
ASTM
ASTM D-2657, ASTM E-84, ASTM F-2023, ASTM F-2389
CSA Certified
CSA B137.11
IAPMO Listed
Yes
NSF
NSF 14, NSF 51, NSF 61
NSF Certified
Yes