This product requires certification to purchase.

2-1/2 in. Plastic Socket Fusion Ball Valve

NIRON CLIMA

2-1/2 in. Plastic Socket Fusion Ball Valve

  • Fast #
  • Part #N27NBVSF075300
  • Item #9263228
  • Manufacturer Part #27NRSPPRCT75
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

2-1/2 in. Plastic Socket Fusion Ball Valve

  • Fast #
  • Part #N27NBVSF075300
  • Item #9263228
  • Manufacturer Part #27NRSPPRCT75
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Niron Butt Fusion Fittings is designed to be joined by means of heat element butt fusion or electrofusion
  • Fittings are manufactured with imbedded sockets on each side which are of a tapered interference fit.
  • He dimensions of the fittings are in accordance with the requirements of ASTM F2389.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Union Socket Fusion
End Connection 2
Union Socket Fusion
End Connections
Union Socket Fusion
Height
10-49/50 in
Length
9-61/100 in
Valve Size
2-1/2 in
Characteristics & Features
Material
Plastic
Material Type
PP-RCT
Valve Body Material
Plastic
Valve Bonnet Type
Union
Valve Port Opening
Standard Port
Valve Type
Ball Valve
Electrical & Operational Information
Temperature Range
32 to 176 Deg F
Warranty & Product Information
ASTM
ASTM F2389
AWWA
No
NSF
NSF 61
NSF Certified
Yes
Recommended Valve Application
Potable Water
UL Listed
No